Page 1 of 55

Next

Compare
820A21 X 20MM 6MMX2.8MM KW

COMPARE

820A21 X 20MM 6MMX2.8MM KW

Description
820A21 X 20MM 6MMX2.8MM KW SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL

MARTIN SPROCKET & GR

Part # 820A21 X 20MM 6MMX2.8MM KW

BDI # 21516010

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body | 6MM X 2.8MM Keyway
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5936-24T-40MM-S-POM 114-696-11

COMPARE

N5936-24T-40MM-S-POM 114-696-11

Description
N5936-24T-40MM-S-POM 114-696-11 SPROCKET ; POR MTO NON-SPLIT

REXNORD

Part # N5936-24T-40MM-S-POM 114-696-11

BDI # 24111610

Features

Bore Profile: Square
Pitch Diameter - Inch: 5.801
Pitch - Millimeter: 19.05
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 5.882
Outside Diameter - Millimeter: 149.4
Pitch Diameter - Millimeter: 147.35
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A24

COMPARE

815A24

Description
815A24 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 24 TEETH

MARTIN SPROCKET & GR

Part # 815A24

BDI # 625460

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.83
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-23T 1-1/2IN KWSS GR

COMPARE

NS820-23T 1-1/2IN KWSS GR

Description
NS815/820 23T 1 1/2IN ; POR SPLIT GROOVED 614-77-11

REXNORD

Part # NS820-23T 1-1/2IN KWSS GR

BDI # 18146011

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.59
Other Features: With Set Screw
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SSS7700-18T 1-1/4IN 1KW1SS

COMPARE

SSS7700-18T 1-1/4IN 1KW1SS

Description
SSS7700-18T 1-1/4IN 1KW1SS SPROCKET ; POR 614-156-6 NON RETURNABLE

REXNORD

Part # SSS7700-18T 1-1/4IN 1KW1SS

BDI # 21571288

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.759
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Stainless Steel

Outside Diameter - Inch: 5.78
Other Features: 7700 Series Stainless Steel Split
Pitch Diameter - Millimeter: 146.279
Modular - Flat Top Size: 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY