Page 1 of 74

Next

Compare
VTWE-219

COMPARE

VTWE-219

Description
VTWE-219 TAKE-UP BEARING UNIT ; NON-RETURNABLE

BROWNING

Part # 767541

BDI # 311569

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Global Part Number GPN: 23468
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCT206-103D1

COMPARE

UCT206-103D1

Description
UCT206-103D1 TAKE-UP MOUNTED UNIT

NSK

Part # UCT206-103D1

BDI # 17761448

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.469

Slot to Slot Distance - Millimeter: 88.9
Slot Width - Millimeter: 11.913
Other Features: Single Row | Normal Duty | Wide Inner Race | Relubricatable
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCT206-19CC

COMPARE

SUCT206-19CC

Description
SUCT206-19CC TAKE-UP BALL BEARING

NTN

Part # SUCT206-19CC

BDI # 20861885

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.504
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.472

Slot to Slot Distance - Millimeter: 89
Slot Width - Millimeter: 12
Other Features: Single Row | Spherical | Normal Duty | Wide Inner Race | Relubricatable | 1 Open And 1 Closed End Cover | Steel Plate Cover
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
STMH-19T

COMPARE

STMH-19T

Description
STMH-19T TAKE-UP BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 716607

BDI # 333858

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 101.6
Slot Width - Millimeter: 13.5
Other Features: Single Row | Standard Duty | Wide Slot | Contact Seal and Flinger
Housing Style: Center Pull Horizontal
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCT206-19CCFG1

COMPARE

SUCT206-19CCFG1

Description
SUCT206-19CCFG1 TAKE-UP BEARING ; 1-3/16"ID FOOD GRADE SOLID LUBE

NTN

Part # SUCT206-19CCFG1

BDI # 21973800

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.469

Slot to Slot Distance - Millimeter: 88.9
Slot Width - Millimeter: 11.913
Other Features: Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY