Page 1 of 70

Next

Compare
STH-32T-18

COMPARE

STH-32T-18

Description
STH-32T-18 TAKE-UP BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 713884

BDI # 355520

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 0
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 0

Slot to Slot Distance - Millimeter: 0
Other Features: Single Row | Standard Duty | Skwezloc | Side Mounting Steel Frame | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN: 675317
Housing Style: Center Pull Horizontal
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
RTU2

COMPARE

RTU2

Description
RTU2 TAKE-UP BRG UNIT ; 2" BORE 1-1/16" SLOT WID

TIMKEN

Part # RTU2

BDI # 1371801

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.125
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Slot Width - Inch: 1.063

Slot to Slot Distance - Millimeter: 130.175
Other Features: Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN: 674585
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
WSTU 200-FM

COMPARE

WSTU 200-FM

Description
WSTU 200-FM TAKE-UP BRG UNIT ; NON-RETURNABLE

SKF

Part # WSTU 200-FM

BDI # 22786361

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.126
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Slot Width - Inch: 1.063

Slot to Slot Distance - Millimeter: 130.2
Slot Width - Millimeter: 27
Other Features: Single Lip Contact Seal
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCT211-32

COMPARE

UCT211-32

Description
UCT211-32 TAKE-UP BRG UNIT ; 2" BORE CAST IRON HSG

TIMKEN

Part # UCT211-32

BDI # 20353693

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 5.125
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.859

Slot to Slot Distance - Millimeter: 130.175
Slot Width - Millimeter: 21.819
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCT210-200HT2D1

COMPARE

UCT210-200HT2D1

Description
UCT210-200HT2D1 COMPLETE BEARING UNIT

NTN

Part # UCT210-200HT2D1

BDI # 17151085

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.625

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 15.875
Other Features: Single Row | Light Duty | Wide Inner Race | Relubricatable | High Temperature Range Up to 200 Degree C
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY