WSTU 115-TF
Description
WSTU 115-TF TAKE UP UNIT ; 1-15/16" SHAFT SS LOCK
Part # WSTU 115-TF
BDI # 21991210
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.016
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.689
Slot to Slot Distance - Millimeter:
102
Slot Width - Millimeter:
17.5
Other Features:
Single Lip Contact Seal
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.504
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.472
Slot to Slot Distance - Millimeter:
89
Slot Width - Millimeter:
12
Other Features:
Single Row | Standard Duty | Wide Inner Race
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
WSTUC 35M-TPZM
Description
WSTUC 35M-TPZM TAKE-UP BRG UNIT ; 35MM SHAFT DIA 122MM LEN 103MM HEIGHT
Part # WSTUC 35M-TPZM
BDI # 24606370
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.496
Housing Material:
Composite
Mounting Method:
Set Screw
Slot Width - Inch:
0.472
Slot to Slot Distance - Millimeter:
88.8
Slot Width - Millimeter:
12
Other Features:
Single Row | Gutter Seal and Flinger
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
CTN100SS
Description
CTN100SS TAKE-UP BALL BRG ; POR 1"BORE 1/4"SLOT WID 2-5/8" SLOT-SLOT
Part # CTN100SS
BDI # 663782
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.625
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
66.675
Other Features:
Single Row | Narrow Slot | Corrosion Resistant | Stainless Steel Insert | Has Flinger | With Set Screw
Global Part Number GPN:
675861
Housing Style:
Unit Only
Rolling Element:
Ball Bearing