AS1024-HLA
Description
AS1024-HLA AXIAL BEARING WASHER ; 10MM ID X 24MM OD X 1MM W
Part # AS1024
BDI # 18314896
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.039
Bore 2 - Inch:
0.394
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-613;PAL125
Description
NTA-613;PAL125 THRUST NEEDLE ROLLER BRG ; 3/8" BORE 13/16" OD 5/64" HGT 10/PAK
Part # NTA-613;PAL125
BDI # 1407908
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-512
Description
NTA-512 THRUST NEEDLE ROLLER BEARING ; 5/16" BORE 1 3/4" OD 5/64" HGT 10/PAK
Part # NTA-512
BDI # 1088168
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRA-512
Description
TRA-512 THRUST WASHER ; 5/16" BORE 1 3/4" OD 0.032" HGT 10/PAK
Part # TRA-512
BDI # 1088763
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.032
Bore 2 - Inch:
0.313
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-613
Description
TRA-613 THRUST WASHER ; 3/8" BORE 13/16" OD 0.032" HGT 10/PAK
Part # TRA-613
BDI # 1088768
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.032
Bore 2 - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No