Features
Height - Millimeter:
28
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
82
Height - Inch:
1.102
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
29416 E
Description
29416 E SPHR ROLLER THRUST BRG ; 80MM BORE 1 170MM OD 54MM HGT
Part # 29416 E
BDI # 1418291
Features
Height - Millimeter:
54
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
112.5
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
AXK80105-A/0-10
Description
AXK80105-A/0-10 THRUST NEEDLE ROLLER BRG ; 80MM BORE 1 105MM OD
Part # AXK80105-A/0-10
BDI # 18312568
Features
Height - Millimeter:
4
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
80
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
FNTA-80105;PBL125
Description
FNTA-80105;PBL125 NDLE ROLLER THRUST BRG ; 80MM BORE 105MM OD 4MM HGT
Part # FNTA-80105;PBL125
BDI # 1086669
Features
Height - Millimeter:
4
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
80
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel