TRB-2840
Description
TRB-2840 THRUST WASHER ; 1-3/4" BORE 1 2-1/2" OD 1/16" HGT
Part # TRB-2840
BDI # 1088798
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.063
Bore 2 - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-2840
Description
NTA-2840 THRUST NEEDLE ROLLER BEARING ; 1-3/4" BORE 1 2-1/2" OD 5/64" HGT
Part # NTA-2840
BDI # 1088147
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRD-2840
Description
TRD-2840 THRUST WASHER ; 1-3/4" BORE 1 2-1/2" OD 1/8" HGT
Part # TRD-2840
BDI # 1088861
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.126
Bore 2 - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-2840
Description
TRA-2840 THRUST WASHER ; 1-3/4" BORE 1 2-1/2" 0.032" 10/PAK
Part # TRA-2840
BDI # 1088745
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.032
Bore 2 - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T1750-902A1
Description
T1750-902A1 THRUST TAPERED RLR BEARING ; 1-3/4" BORE 3.336" OD 23/32" HGT
Part # T1750-902A1
BDI # 1373724
Features
Height - Millimeter:
18.263
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.719
Bore 2 - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.336
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No