Features
Height - Millimeter:
4
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
85
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
89317-M
Description
89317-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89317-M
BDI # 1172256
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
88
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
5.75
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
85
Height - Inch:
0.226
Bore 2 - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
81217-TV
Description
81217-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81217-TV
BDI # 1172219
Features
Height - Millimeter:
31
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
88
Height - Inch:
1.22
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
89417-M
Description
89417-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89417-M
BDI # 1179590
Features
Height - Millimeter:
58
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
88
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass