Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
277.5
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29348 E
Description
29348 E SPHER RLR THRUST BEARING ; 240MMX380MMX85MM STEEL CAGE
Part # 29348 E
BDI # 1418346
Features
Height - Millimeter:
85
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
295.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29356 E
Description
29356 E SPHER ROLLER THRUST BRG ; 280MM BORE 1 440MM OD 95MM HGT
Part # 29356 E
BDI # 1267447
Features
Height - Millimeter:
95
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
343
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29364 E
Description
29364 E SPHER ROLLER THRUST BRG ; 320MM BORE 1 500MM OD 109MM HGT
Part # 29364 E
BDI # 1265338
Features
Height - Millimeter:
109
Bore 1 - Inch:
12.598
Bore 2 - Millimeter:
391
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29244 E
Description
29244 E SPHER RLR THRUST BEARING ; 220MM BORE 1 300MM OD 48MM HGT
Part # 29244 E
BDI # 1260621
Features
Height - Millimeter:
48
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
251.5
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel