NTA-4458

COMPARE

NTA-4458

Description
NTA-4458 THRUST NEEDLE ROLLER BEARING ; 2-3/4" BORE 1 3-5/8" OD 1/8" HGT

KOYO

Part # NTA-4458

BDI # 1088166

Features

Height - Millimeter: 3.175
Bore 1 - Inch: 2.75
Bore 2 - Millimeter: 69.85
Height - Inch: 0.125
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : In stock
$ 8.41 / each QTY
NTHA-4472

COMPARE

NTHA-4472

Description
NTHA-4472 THRUST BEARING ; 69.85MM ID X 113.487MM OD X 25.4MM THK

KOYO

Part # NTHA-4472

BDI # 1088201

Features

Height - Millimeter: 25.4
Bore 1 - Inch: 2.75
Bore 2 - Millimeter: 71.45
Height - Inch: 1
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 4.468
Other Features: Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
$ 348.29 / each QTY
TRD-4458

COMPARE

TRD-4458

Description
TRD-4458 THRUST WASHER ; 2-3/4" BORE 1 3-5/8" OD 1/8" HGT

KOYO

Part # TRD-4458

BDI # 1088867

Features

Height - Millimeter: 3.2
Bore 1 - Inch: 2.75
Bore 2 - Millimeter: 69.85
Height - Inch: 0.126
Bore 2 - Inch: 2.75

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
$ 9.53 / each QTY