29320 E
Description
29320 E SPHER RLR THRUST BEARING ; 100MM BORE 1 170MM OD 42MM HGT
Part # 29320 E
BDI # 1418278
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
127.5
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
TRD-4860
Description
TRD-4860 THRUST WASHER ; 3" BORE 1 3-3/4" OD 1/8" HGT
Part # TRD-4860
BDI # 1088868
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.126
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
28
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
82
Height - Inch:
1.102
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
NTA-6074
Description
NTA-6074 THRUST NEEDLE ROLLER BEARING ; 3-3/4" BORE 1 4-5/8" OD 1/8" HGT
Part # NTA-6074
BDI # 1088174
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRB-4860
Description
TRB-4860 THRUST WASHER ; 3" BORE 1 3-3/4" OD 1/16" HGT
Part # TRB-4860
BDI # 1088811
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.063
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No