AS4060;PDL051
Description
AS4060;PDL051 THRUST WASHER ; 40MM BORE 1 60MM OD 1MM HGT 10/PAK
Part # AS4060;PDL051
BDI # 1407357
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
0.039
Bore 2 - Inch:
1.575
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-1625
Description
TRA-1625 THRUST WASHER ; 1" BORE 1-9/16" OD 0.032" HGT 10/PAK
Part # TRA-1625
BDI # 1088738
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.032
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-2031
Description
TRA-2031 THRUST WASHER ; 1-1/4" BORE 1-15/16" 0.032" 10/PAK
Part # TRA-2031
BDI # 1088742
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.032
Bore 2 - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-2840
Description
NTA-2840 THRUST NEEDLE ROLLER BEARING ; 1-3/4" BORE 1 2-1/2" OD 5/64" HGT
Part # NTA-2840
BDI # 1088147
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.75
Bore 2 - Millimeter:
44.45
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-3648
Description
NTA-3648 THRUST NEEDLE ROLLER BEARING ; 2-1/4" BORE 1 3" OD 5/64" HGT 10/PAK
Part # NTA-3648
BDI # 1088155
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel