NTA-411
Description
NTA-411 THRUST NEEDLE ROLLER BEARING ; 1/4" BORE 11/16" OD 5/64" HGT 10/PAK
Part # NTA-411
BDI # 1088161
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRA-411
Description
TRA-411 THRUST WASHER ; 1/4" BORE 11/16" OD 0.032" HGT 10/PAK
Part # TRA-411
BDI # 1088756
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.032
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRB-613
Description
TRB-613 THRUST WASHER ; 3/8" BORE 13/16" OD 1/16" HGT 10/PAK
Part # TRB-613
BDI # 1088814
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.063
Bore 2 - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRC-411
Description
TRC-411 THRUST WASHER ; 1/4" BORE 11/16" OD 0.092" HGT 10/PAK
Part # TRC-411
BDI # 1088839
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.092
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TWB815
Description
TWB815 AXIAL BEARING WASHER ; 12.7MM X 23.813MM X 1.6MM
Part # TWB815
BDI # 1178306
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.063
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.938
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No