29244 E

COMPARE

29244 E

Description
29244 E SPHER RLR THRUST BEARING ; 220MM BORE 1 300MM OD 48MM HGT

SKF

Part # 29244 E

BDI # 1260621

Features

Height - Millimeter: 48
Bore 1 - Inch: 8.661
Bore 2 - Millimeter: 251.5
Height - Inch: 1.89
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 4,186.24 / each QTY
29430 E

COMPARE

29430 E

Description
29430 E SPHR ROLLER THRUST BRG ; 150MM BORE 1 300MM OD 90MM HGT

SKF

Part # 29430 E

BDI # 1418298

Features

Height - Millimeter: 90
Bore 1 - Inch: 5.906
Bore 2 - Millimeter: 207.5
Height - Inch: 3.543
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 4,407.24 / each QTY
29336-E1-XL

COMPARE

29336-E1-XL

Description
29336-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 180MM X 300MM X 73MM

FAG

Part # 29336-E1-XL

BDI # 1143346

Features

Height - Millimeter: 73
Bore 1 - Inch: 7.087
Bore 2 - Millimeter: 227
Height - Inch: 2.874
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 3,639.61 / each QTY