29434 E

COMPARE

29434 E

Description
29434 E SPHR ROLLER THRUST BRG ; 170MM BORE 1 340MM OD 103MM HGT

SKF

Part # 29434 E

BDI # 1418299

Features

Height - Millimeter: 103
Bore 1 - Inch: 6.693
Bore 2 - Millimeter: 236
Height - Inch: 4.055
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 6,370.67 / each QTY
29432-E1-XL

COMPARE

29432-E1-XL

Description
29432-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER

FAG

Part # 29432-E1-XL

BDI # 1143422

Features

Height - Millimeter: 95
Bore 1 - Inch: 6.299
Bore 2 - Millimeter: 223.5
Height - Inch: 3.74
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 4,689.49 / each QTY