Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
29418 E

COMPARE

29418 E

Description
29418 E SPHR ROLLER THRUST BRG ; 90MM BORE 1 190MM OD 60MM HGT

SKF

Part # 29418 E

BDI # 1418292

Features

Height - Millimeter: 60
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 127.5
Height - Inch: 2.362
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : In stock
$ 1,787.37 / each QTY
29322 E

COMPARE

29322 E

Description
29322 E SPHER RLR THRUST BEARING ; 110MM BORE 1 190MM OD 48MM HGT

SKF

Part # 29322 E

BDI # 1418279

Features

Height - Millimeter: 48
Bore 1 - Inch: 4.331
Bore 2 - Millimeter: 140
Height - Inch: 1.89
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 1,691.89 / each QTY