TC411/0-5-HLA
Description
TC411/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1/4" BORE 1 11/16" OD
Part # TC411/0-5
BDI # 1178195
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-411
Description
NTA-411 THRUST NEEDLE ROLLER BEARING ; 1/4" BORE 11/16" OD 5/64" HGT 10/PAK
Part # NTA-411
BDI # 1088161
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRA-411
Description
TRA-411 THRUST WASHER ; 1/4" BORE 11/16" OD 0.032" HGT 10/PAK
Part # TRA-411
BDI # 1088756
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.032
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRB-411
Description
TRB-411 THRUST WASHER ; 1/4" BORE 11/16" OD 1/16" HGT 10/PAK
Part # TRB-411
BDI # 1088807
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.063
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRC-411
Description
TRC-411 THRUST WASHER ; 1/4" BORE 11/16" OD 0.092" HGT 10/PAK
Part # TRC-411
BDI # 1088839
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.092
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No