81207TVPB
Description
81207TVPB ; NRB THRUST CYLINDRICAL ROLLER BEARING
Part # 81207TVPB
BDI # 1085417
Features
Height - Millimeter:
18
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Steel Bearing Material | High Carbon Chrome Steel Rolling Element Material | 164 N Static Load Rating | 61.6 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
5.25
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
0.207
Bore 2 - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
35
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
ZARN2062-L-TV-A
Description
ZARN2062-L-TV-A NEEDLE RLR/AXIAL CYL BRG ; NON-RETURNABLE
Part # ZARN2062-L-TV-A
BDI # 27346374
Features
Height - Millimeter:
75
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
2.953
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARN2062-TV-A
Description
ZARN2062-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN2062-TV-A
BDI # 1178936
Features
Height - Millimeter:
60
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide