29320 E
Description
29320 E SPHER RLR THRUST BEARING ; 100MM BORE 1 170MM OD 42MM HGT
Part # 29320 E
BDI # 1418278
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
127.5
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
7
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
120
Height - Inch:
0.276
Bore 2 - Inch:
4.724
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29318 E
Description
29318 E SPHER RLR THRUST BEARING ; 90MM BORE 1 155MM OD 39MM HGT
Part # 29318 E
BDI # 1420627
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
115
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29416 E
Description
29416 E SPHR ROLLER THRUST BRG ; 80MM BORE 1 170MM OD 54MM HGT
Part # 29416 E
BDI # 1418291
Features
Height - Millimeter:
54
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
112.5
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
105.5
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel