29324 E
Description
29324 E SPHER RLR THRUST BEARING ; 120MM BORE 1 210MM OD 54MM HGT
Part # 29324 E
BDI # 1418280
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
154
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29324-E1-XL
Description
29324-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 120MM X 210MM X 54MM
Part # 29324-E1-XL
BDI # 1143335
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
154
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29420 E
Description
29420 E SPHR ROLLER THRUST BRG ; 100MM BORE 1 210MM OD 67MM HGT
Part # 29420 E
BDI # 1418293
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
141.5
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
K81132-TV/0-8
Description
K81132-TV/0-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Part # K81132-TV/0-8
BDI # 1174403
Features
Height - Millimeter:
12
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.472
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
AXK160200-A/0-10
Description
AXK160200-A/0-10 THRUST NEEDLE RLR BRG ; 160MM BORE 1 200MM OD 5MM
Part # AXK160200-A/0-10
BDI # 18312555
Features
Height - Millimeter:
5
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel