29430 E
Description
29430 E SPHR ROLLER THRUST BRG ; 150MM BORE 1 300MM OD 90MM HGT
Part # 29430 E
BDI # 1418298
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
207.5
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
50.8
Bore 1 - Inch:
7
Bore 2 - Millimeter:
180.188
Height - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29244 E
Description
29244 E SPHER RLR THRUST BEARING ; 220MM BORE 1 300MM OD 48MM HGT
Part # 29244 E
BDI # 1260621
Features
Height - Millimeter:
48
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
251.5
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29432-E1-XL
Description
29432-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29432-E1-XL
BDI # 1143422
Features
Height - Millimeter:
95
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
223.5
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29336-E1-XL
Description
29336-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 180MM X 300MM X 73MM
Part # 29336-E1-XL
BDI # 1143346
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
227
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel