29322 E

COMPARE

29322 E

Description
29322 E SPHER RLR THRUST BEARING ; 110MM BORE 1 190MM OD 48MM HGT

SKF

Part # 29322 E

BDI # 1418279

Features

Height - Millimeter: 48
Bore 1 - Inch: 4.331
Bore 2 - Millimeter: 140
Height - Inch: 1.89
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 1,691.89 / each QTY
29418 E

COMPARE

29418 E

Description
29418 E SPHR ROLLER THRUST BRG ; 90MM BORE 1 190MM OD 60MM HGT

SKF

Part # 29418 E

BDI # 1418292

Features

Height - Millimeter: 60
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 127.5
Height - Inch: 2.362
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 1,787.37 / each QTY