TRC-613
Description
TRC-613 THRUST WASHER ; 3/8" BORE 13/16" OD 0.092" HGT 10/PAK
Part # TRC-613
BDI # 1088842
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.092
Bore 2 - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-613
Description
TRA-613 THRUST WASHER ; 3/8" BORE 13/16" OD 0.032" HGT 10/PAK
Part # TRA-613
BDI # 1088768
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.032
Bore 2 - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRB-613
Description
TRB-613 THRUST WASHER ; 3/8" BORE 13/16" OD 1/16" HGT 10/PAK
Part # TRB-613
BDI # 1088814
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.063
Bore 2 - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-613
Description
NTA-613 THRUST NEEDLE ROLLER BEARING ; 3/8" BORE 13/16" OD 5/64" HGT 10/PAK
Part # NTA-613
BDI # 1407908
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
0.375
Bore 2 - Millimeter:
9.525
Height - Inch:
0.063
Bore 2 - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No