TRA-3648
Description
TRA-3648 THRUST WASHER ; 2-1/4" BORE 1 3" OD 0.032" HGT 10/PAK
Part # TRA-3648
BDI # 1088750
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.032
Bore 2 - Inch:
2.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-3648
Description
NTA-3648 THRUST NEEDLE ROLLER BEARING ; 2-1/4" BORE 1 3" OD 5/64" HGT 10/PAK
Part # NTA-3648
BDI # 1088155
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T135-902A1
Description
T135-902A1 THRUST TAPERED RLR BEARING ; 1-3/8" BORE 3" OD 5/8" HGT
Part # T135-902A1
BDI # 1373694
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.625
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AR.RT609
Description
AR.RT609 CYLINDRICAL ROLLER BEARING ; 1-1/2" BORE 1 3" OD
Part # AR.RT609
BDI # 18315971
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.5
Bore 2 - Millimeter:
38.1
Height - Inch:
0.813
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRD-3648
Description
TRD-3648 THRUST WASHER ; 2-1/4" BORE 1 3" OD 1/8" HGT
Part # TRD-3648
BDI # 1088865
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.126
Bore 2 - Inch:
2.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No