TRD-4860
Description
TRD-4860 THRUST WASHER ; 3" BORE 1 3-3/4" OD 1/8" HGT
Part # TRD-4860
BDI # 1088868
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.126
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRB-4860
Description
TRB-4860 THRUST WASHER ; 3" BORE 1 3-3/4" OD 1/16" HGT
Part # TRB-4860
BDI # 1088811
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.063
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-4860;PBL125
Description
NTA-4860;PBL125 THRUST NEEDLE ROLLER BRG ; 3" BORE 1 3-3/4" OD 5/64" HGT
Part # NTA-4860;PBL125
BDI # 1088167
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRA-4860
Description
TRA-4860 THRUST WASHER ; 3" BORE 1 3-3/4" OD 0.032" HGT
Part # TRA-4860
BDI # 1088761
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
3
Bore 2 - Millimeter:
76.2
Height - Inch:
0.032
Bore 2 - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTHA-3460
Description
NTHA-3460 THRUST BEARING ; 53.975MM ID X 95.25MM OD X 25.4MM THK
Part # NTHA-3460
BDI # 1088196
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
55.575
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel