Features
Inch - Metric:
Metric
Material:
Thermoplastic Polyurethane
Outside Diameter - Inch:
0.456
Outside Diameter - Millimeter:
11.6
Typical Use:
Pneumatic
Inside Diameter - Millimeter:
9
Color:
Blue
Product Name:
Tubing
R3603 3/16 X 5/16
Description
R3603 3/16 X 5/16 TYGON ; TYGON R3603 3/16 X 5/16
Part # R3603 3/16 X 5/16
BDI # 1485409
Features
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.937
Typical Use:
General laboratory | Food and beverage | Biopharmaceutical | Analytical instruments | Peristaltic and vacuum pumps
Inside Diameter - Millimeter:
4.762
Color:
Clear
Product Name:
Tubing
5/16 X 7/16 R-3603
Description
R3603 5/16 X 7/16 ; CAD R-3603 TYGON 5/16" X 7/16"
Part # 5/16 X 7/16 R-3603
BDI # 1482047
Features
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
0.438
Outside Diameter - Millimeter:
11.125
Typical Use:
General laboratory | Food and beverage | Biopharmaceutical | Analytical instruments | Peristaltic and vacuum pumps
Inside Diameter - Millimeter:
7.937
Color:
Clear
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 10 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.5
Color:
Silver
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 15 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
4
Color:
Silver
Product Name:
Tubing