Page 1 of 2

Next

Compare
MN1H-2-3/8-MS;161727

COMPARE

MN1H-2-3/8-MS;161727

Description
MN1H-2-3/8-MS ; 161727 ; AIR SOLENOID VALVE G3/8 FML THD

FESTO

Part # 161727

BDI # 15013398

Features

Port Type: 3/8" G
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot - Manual | Detent Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2900 L/Min Flow Rate | Non Reversible | Inline Installation Mounting | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch: 2.638
Voltage: 24 VDC
Overall Width - Inch: 1.89

Price Inventory : In stock
$ 210.25 / each QTY
AKB02A-02S

COMPARE

AKB02A-02S

Description
AKB02A-02S CHECK VALVE

SMC

Part # AKB02A-02S

BDI # 17849892

Features

Port Type: 1/4" RC
Number of Ports/Way: 2 Port | 1 Way
Actuation: Not Available
Media: Pneumatic
Number of Positions: 1 Position

Inch - Metric: Inch
Other Features: Air Fluid | Bushing Type | With Sealant | Flows Male Thread To One Touch Fitting
Overall Length - Inch: 1.567
Voltage: Not Applicable
Overall Width - Inch: 0.773

Price Inventory : Available to order
$ 13.81 / each QTY
ASN2-02-S

COMPARE

ASN2-02-S

Description
ASN2-02-S

SMC

Part # ASN2-02-S

BDI # 17830910

Features

Port Type: 1/4" RC
Number of Ports/Way: 1 Port | 1 Way
Actuation: Manual
Media: Pneumatic
Number of Positions: 1 Position

Inch - Metric: Inch
Other Features: Air Fluid | With Silencer | With Sealant
Overall Length - Inch: 1.543
Voltage: Not Applicable
Overall Width - Inch: 0.787

Price Inventory : Available to order
$ 5.85 / each QTY
FBV75

COMPARE

FBV75

Description
FBV75 BALL VALVE ; 3/4" FEMALE NPT FULL PORT BRS

DIXON VALVE

Part # FBV75

BDI # 17285198

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Handle
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air - Gas - Oil - Water Fluid | Blow Out Proof Stem | Chrome Plated Ball | Steel Handle
Voltage: Not Applicable

Price Inventory : Available to order
$ 18.91 / each QTY
6402 10 17

COMPARE

6402 10 17

Description
6402 10 17 BALL VALVE ; 10MM TUBE OD X G3/8 BSPT 5/PAK

LEGRIS

Part # 6402 10 17

BDI # 19292735

Features

Port Type: 3/8" G
Number of Ports/Way: 2 Port | 2 Way
Actuation: Hand Lever
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Overall Length - Inch: 3.878
Voltage: Not Applicable
Overall Width - Inch: 1.22
Overall Width - Millimeter: 31

Price Inventory : Available to order
$ 46.71 / each QTY