104104-C02
Description
104104-C02 CHECK VALVE ; 81397176 1/4" NPT X 1/4" NPT 200DEG F
Part # 81397176
BDI # 18305161
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Composite
Overall Length - Inch:
1.906
Voltage:
Not Applicable
Overall Width - Inch:
0.938
E512LM
Description
E512LM PNEUMATIC VALVE ; 81385767 1/4" NPT E SERIES
Part # 81385767
BDI # 18487696
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Hand Lever
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.7 Cv Factor | Air Fluid | Side Ported
Overall Length - Inch:
5.188
Voltage:
Not Applicable
Overall Width - Inch:
1.75
104104-F02
Description
104104-F02 FLOW CONTROL VALVE ; 81397218 1/4" NPT
Part # 81397218
BDI # 18304291
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
In-Line | Composite
Overall Length - Inch:
1.906
Voltage:
Not Applicable
Overall Width - Inch:
0.938
104104-F03
Description
104104-F03 FLOW CONTROL VALVE ; 81576381 3/8" NPT
Part # 81576381
BDI # 21502319
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
In-Line | Composite
Overall Length - Inch:
2.844
Voltage:
Not Applicable
Overall Width - Inch:
1.313
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | Compressed Air - Inert Gas Fluid | Urethane Spool
Overall Length - Inch:
2.938
Voltage:
Not Applicable
Overall Width - Inch:
1.938