AG4F4

COMPARE

AG4F4

Description
AG4F4 AGRICULTURAL BALL PLUG ; STEEL 1/2IN-14 FNPT 1/2IN BODY

DIXON VALVE

Part # AG4F4

BDI # 19314394

Price Inventory : In stock
$ 6.37 / each QTY
DFVS35

COMPARE

DFVS35

Description
DFVS35 FOOT VALVE ; 3" PAINTED CAST IRON

DIXON VALVE

Part # DFVS35

BDI # 17285031

Price Inventory : Available to order
$ 50.87 / each QTY
FBV75

COMPARE

FBV75

Description
FBV75 BALL VALVE ; 3/4" FEMALE NPT FULL PORT BRS

DIXON VALVE

Part # FBV75

BDI # 17285198

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Handle
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air - Gas - Oil - Water Fluid | Blow Out Proof Stem | Chrome Plated Ball | Steel Handle
Voltage: Not Applicable

Price Inventory : Available to order
$ 18.91 / each QTY