521811000
Description
521811000 PNEUMATIC VALVE ; POR 4-WAY 3-POS LEV/SPR
Part # 521811000
BDI # 21454832
0R25B
Description
0R25B QUICK EXHAUST VALVE ; POR 1/4IN X 1/4IN NPTF 3 TO 15OPSI
Part # 0R25B
BDI # 18180309
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
1.88
Voltage:
Not Applicable
Overall Width - Inch:
1.88
Overall Width - Millimeter:
47.752
L5455910253
Description
L5455910253 SOLENOID VALVE ; POR 110/120V 140PSI MAX
Part # L5455910253
BDI # 21555744