VP742-5Y1-04FA

COMPARE

VP742-5Y1-04FA

Description
VP742-5Y1-04FA SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC

SMC

Part # VP742-5Y1-04FA

BDI # 18600808

Features

Port Type: 1/2" G
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 3.6 - 3.7 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch: 6.382
Voltage: 24 VDC
Overall Width - Inch: 1.575

Price Inventory : Available to order
$ 111.73 / each QTY