14HL-4
Description
14HL-4 DIRECTIONAL CONTROL VALVE ; HAND LEVER 1/4" NPT 4-WAY DETENTED
Part # 14HL-4
BDI # 20770282
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Hand Lever | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor
Overall Length - Inch:
5.63
Voltage:
Not Applicable
Overall Width - Inch:
1.75
B511ADH53C
Description
B511ADH53C SOLENOID VALVE ; POR 1-1/4" PORT NPT INLINE 4WAY
Part # B511ADH53C
BDI # 21466983
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Overall Length - Inch:
5.78
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
1.18
73419AN2NN00N0C111P3
Description
73419AN2NN00N0C111P3 SOLENOID VALVE ; POR
Part # 73419AN2NN00N0C111P3
BDI # 21466302
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Manual
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed
Overall Length - Inch:
6.61
Voltage:
110/50 VAC | 120/60 VAC
Overall Length - Millimeter:
167.9