VNB104CS-8A
Description
VNB104CS-8A FLOW CONTROL VALVE ; 2 PORT 2 WAY/2 POSITION
Part # VNB104CS-8A
BDI # 17874477
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | 7MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
1.772
Voltage:
Not Applicable
Overall Width - Inch:
1.063
Features
Port Type:
1/4" RC
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Bushing Type | With Sealant | Flows Male Thread To One Touch Fitting
Overall Length - Inch:
1.567
Voltage:
Not Applicable
Overall Width - Inch:
0.773
Features
Port Type:
1/4" RC
Number of Ports/Way:
1 Port | 1 Way
Actuation:
Manual
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Silencer | With Sealant
Overall Length - Inch:
1.543
Voltage:
Not Applicable
Overall Width - Inch:
0.787
SY7120-5DZE-02
Description
SY7120-5DZE-02 SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY7120-5DZE-02
BDI # 17867622
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.93/0.81 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Push-Turn Locking Lever Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
5.083
Voltage:
24 VDC
Overall Width - Inch:
0.78
VH202-02
Description
VH202-02 DIRECTIONAL CONTROL VALVE ; 4 PORT 4 WAY/2 POSITION
Part # VH202-02
BDI # 17873414
Features
Port Type:
1/4" RC
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Body Mount
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
2.441