18HL-4
Description
18HL-4 DIRECTIONAL CONTROL VALVE ; HAND LEVER 1/8" NPT 4-WAY DETENTED
Part # 18HL-4
BDI # 20771298
Features
Port Type:
1/8" NPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Hand Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
1.5
Voltage:
Not Applicable
Overall Length - Millimeter:
38.1
Overall Height - Inch:
3.38