SY9120-5DZ-03T

COMPARE

SY9120-5DZ-03T

Description
SY9120-5DZ-03T SOLENOID VALVE ; 3/8" FNPTF 5PORT 4WAY 2POS 102PSI

SMC

Part # SY9120-5DZ-03T

BDI # 17868518

Features

Port Type: 3/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.9/2 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch: 6.268
Voltage: 24 VDC
Overall Width - Inch: 0.945

Price Inventory : In stock
$ 68.31 / each QTY