Features
Port Type:
3/8" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2 Cv Factor | Base Mounted | Internal Pilot | Standard | Non Locking Push | DIN Terminal With Connector | With Light and Surge Voltage Suppressor
Overall Length - Inch:
5.476
Voltage:
24 VDC
Overall Width - Inch:
2.047
VNB104A-10A
Description
VNB104A-10A FLOW CONTROL VALVE ; 2 PORT 2 WAY/2 POSITION
Part # VNB104A-10A
BDI # 18600195
Features
Port Type:
3/8" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1 Cv Factor | 7MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Overall Length - Inch:
1.772
Voltage:
Not Applicable
Overall Width - Inch:
1.063