AKH11-00

COMPARE

AKH11-00

Description
AKH11-00 CHECK VALVE ; 2 PORT 2 WAY/1 POSITION

SMC

Part # AKH11-00

BDI # 17849917

Features

Port Type: 3/8" Tubing OD
Number of Ports/Way: 2 Port | 2 Way
Actuation: Not Available
Media: Pneumatic
Number of Positions: 1 Position

Inch - Metric: Inch
Other Features: Air Fluid | Straight
Overall Length - Inch: 2.504
Voltage: Not Applicable
Overall Width - Inch: 0.728

Price Inventory : Available to order
$ 21.24 / each QTY
SY7120-3DZ-N11T-F2

COMPARE

SY7120-3DZ-N11T-F2

Description
SY7120-3DZ-N11T-F2 SOLENOID VALVE ; 5/2 110VAC RUBBER SEAL BODY PORTED

SMC

Part # SY7120-3DZ-N11T-F2

BDI # 17867469

Features

Port Type: 3/8" Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch: 5.083
Voltage: 110/50-60 VAC
Overall Width - Inch: 0.941

Price Inventory : Available to order
$ 68.64 / each QTY