VSS8-4-FG-S-3VZ
Description
VSS8-4-FG-S-3VZ SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VSS8-4-FG-S-3VZ
BDI # 17879975
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.6/0.7 Cv Factor | Air - Inert Gas Fluid | With Light/Surge Voltage Suppressor | Push Type Manual Override | Internal Pilot | In/Out Position
Overall Length - Inch:
5.492
Voltage:
24 VDC
Overall Width - Inch:
1.063
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.49 - 0.8 Cv Factor | Negative Common | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Tight IP65 Enclosure
Overall Length - Inch:
4.89
Voltage:
24 VDC
Overall Width - Inch:
0.63
VQC2400N-51
Description
VQC2400N-51 SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC
Part # VQC2400N-51
BDI # 17877731
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.46 - 0.6 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch:
4.606
Voltage:
24 VDC
Overall Width - Inch:
0.61
Features
Port Type:
3/4" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | Air - Inert Gas Fluid | Diaphragm Poppet | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
4.37
Voltage:
24 VDC
Overall Width - Inch:
2.205
SY7100-5U1
Description
SY7100-5U1 SOLENOID VALVE ; WITH RUBBER SEAL
Part # SY7100-5U1
BDI # 21456449
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Out Position | Round Head Combination Screw
Overall Length - Inch:
4.594
Voltage:
24 VDC
Overall Width - Inch:
0.882