Features
Port Type:
3/4" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | Air - Inert Gas Fluid | Diaphragm Poppet | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
4.37
Voltage:
24 VDC
VEX1900-14N-G-X3
Description
VEX1900-14N-G-X3 PROPORTIONAL VALVE ; 1-1/2" NPT PORT
Part # VEX1900-14N-G-X3
BDI # 24863032
Features
Port Type:
1-1/2" FNPT | 2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Ported | With Gauge
Overall Length - Inch:
4.724
Voltage:
Not Applicable
NAV5000-N06-5DZ
Description
NAV5000-N06-5DZ SOLENOID VALVE ; 3 PORT 3 WAY/2 POSITION 24VDC
Part # NAV5000-N06-5DZ
BDI # 17852926
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6.3/7.3 Cv Factor | Air Fluid | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
5.039
Voltage:
24 VDC
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7/7.4 and 7.3/6.8 Cv Factor | Normally Closed | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.441
Voltage:
110/50-60 VAC
VQ4100-51
Description
VQ4100-51 SOLENOID VALVE ; 2 POSITION SINGLE PLUG-IN 24VDC
Part # VQ4100-51
BDI # 21522664
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
5.512
Voltage:
24 VDC