VWS3

COMPARE

VWS3

Description
VWS3 V GUIDE BRNG WHEEL ; 0.472" BORE 1.803" OD 0.625" WD

PBC LINEAR

Part # VWS3

BDI # 22106790

Features

Enclosure: 2 Seals
Wheel Width - Millimeter: 15.88
Eccentric/Concentric: Concentric
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 1.803
Outside Diameter - Millimeter: 45.8
Other Features: Double Row Angular Contact Bearing | Grease Lubricated
Rolling Element: Ball
Product Name: Wheel

Price Inventory : Available to order
$ 41.84 / each QTY