W8

COMPARE

W8

Description
W8 WORM GEAR ; 3/4" BORE 1-1/2" PITCH DIA 8 DP

MARTIN SPROCKET & GR

Part # W8

BDI # 613127

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667197
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 57.53 / each QTY
H1618

COMPARE

H1618

Description
H1618 GEAR WORM ; 10DP 14.5DEG PA 1" PD RH 3/4" ID

BOSTON GEAR

Part # 12998

BDI # 162282

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 34.925

Face Width - Inch: 1.375
Pitch: 10 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666980
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 132.79 / each QTY
HL1076

COMPARE

HL1076

Description
HL1076 GEAR WORM ; 3/4" BORE 1-1/2" PITCH DIA 8 DP

BOSTON GEAR

Part # 13010

BDI # 162288

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 8 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666858
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 157.57 / each QTY
H1418 RH

COMPARE

H1418 RH

Description
H1418 RH GEAR WORM ; 3/4" BORE 1-1/4" PITCH DIA 10 DP

BOSTON GEAR

Part # 12986

BDI # 162276

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 34.925

Face Width - Inch: 1.375
Pitch: 10 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666961
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 113.75 / each QTY
H1076 RH

COMPARE

H1076 RH

Description
H1076 RH GEAR WORM ; 3/4" BORE 1-1/2" PITCH DIA 8 DP

BOSTON GEAR

Part # 12970

BDI # 162268

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666971
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 120.52 / each QTY