Page 1 of 2

Next

Compare
G1116K RH

COMPARE

G1116K RH

Description
G1116K RH GEAR WORM ; STEEL

BOSTON GEAR

Part # 12880

BDI # 162387

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Pitch: 3 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666781
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
Loading Price
QTY
WG3

COMPARE

WG3

Description
WG3 WORM GEAR ; 4" FACE WD 3" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # WG3

BDI # 612753

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Pitch: 3 DP
Other Features: Hardened Overall | 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway | Ground and Polished Threads
Global Part Number GPN: 667104
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
W3

COMPARE

W3

Description
W3 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W3

BDI # 612976

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Pitch: 3 DP
Other Features: 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667122
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
H1116

COMPARE

H1116

Description
H1116 GEAR WORM ; 1-1/2" BORE 4" PITCH DIA 3 DP 4" FACE

BOSTON GEAR

Part # 12978

BDI # 162272

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Pitch: 3 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666895
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
L1116

COMPARE

L1116

Description
L1116 GEAR WORM ; STEEL

BOSTON GEAR

Part # 12910

BDI # 162242

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 139.7

Face Width - Inch: 5.5
Pitch: 3 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666829
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY