Page 1 of 2

Next

Compare
WH16

COMPARE

WH16

Description
WH16 WORM GEAR ; 5/8" PITCH DIA 16 DP 1" FACE WIDTH

MARTIN SPROCKET & GR

Part # WH16

BDI # 612765

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 0.625
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 16 DP
Other Features: 5 Degree 43 Minute Helix Angle | Minimum Bore 1/4
Global Part Number GPN: 667118
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 21.04 / each QTY
W1220Q

COMPARE

W1220Q

Description
W1220Q WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE WIDTH

MARTIN SPROCKET & GR

Part # W1220Q

BDI # 612866

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 1.667
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Plain Style | Minimum Bore 1/2
Global Part Number GPN: 667184
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 73.87 / each QTY
W8

COMPARE

W8

Description
W8 WORM GEAR ; 3/4" BORE 1-1/2" PITCH DIA 8 DP

MARTIN SPROCKET & GR

Part # W8

BDI # 613127

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667197
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 57.53 / each QTY
W1040

COMPARE

W1040

Description
W1040 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W1040

BDI # 612842

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 10 DP
Other Features: Web Style | Minimum Bore 5/8
Global Part Number GPN: 667129
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 93.03 / each QTY
WG12D

COMPARE

WG12D

Description
WG12D WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # WG12D

BDI # 612751

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Pitch: 12 DP
Other Features: Hardened Overall | 9 Degree 28 Minute Helix Angle | Without Hub | With Keyway | Ground and Polished Threads
Global Part Number GPN: 667194
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 67.55 / each QTY