GB860

COMPARE

GB860

Description
GB860 WORM GEAR ; 7-1/2" PITCH DIA 8 DP 3/4" FACE

BOSTON GEAR

Part # 13664

BDI # 162718

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 7.5
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 8 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 1
Global Part Number GPN: 666792
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 503.47 / each QTY