2/3V690SDS
Description
2/3V690SDS V-BELT SHEAVE ; QD SHEAVE 3V SECTION 2 GROOVE
Part # 2105008250
BDI # 649623
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
Heavy Duty | QD Bushing | Web Style | Type D2 | Bore Size 2 has No Keyway
Global Part Number GPN:
584340
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
2
6/3V475SK
Description
6/3V475SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 6 GROOVE
Part # 2105008313
BDI # 653355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584164
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6
6/3V650SK
Description
6/3V650SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 6 GROOVE
Part # 2105008318
BDI # 653365
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584169
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6