2/5V750SK
Description
2/5V750SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008380
BDI # 649740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type C1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583645
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2AK56H
Description
2AK56H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 2 GROOVE
Part # 2105004685
BDI # 650361
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.45
Outside Diameter - Millimeter:
138.43
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
583747
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
BK70H
Description
BK70H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE
Part # 2105004711
BDI # 655456
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582714
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
2BK40H
Description
2BK40H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE
Part # 2105004732
BDI # 650602
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Light Duty | Split Taper Bushing | Solid Style | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582698
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
2/5V1090SK
Description
2/5V1090SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008369
BDI # 649668
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
582955
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2