MGQL63TN-25-A93L
Description
MGQL63TN-25-A93L GUIDED CYLINDER ; COMPACT MGQ
Part # MGQL63TN-25-A93L
BDI # 25693633
20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
6801-10-12-NWO-FG
Description
6801-10-12-NWO-FG 90DEG TUBE ELBOW ; 7/8IN-14 X 1-1/16IN-12 SAE STEEL
Part # 6801-10-12-NWO-FG
BDI # 17206997
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Steel
Other Features:
5/8 Inch Tube OD | Nut Washer O-Ring | Forged
Product Name:
Flared Fitting
6400-12-16-O
Description
6400-12-16-O STRGHT TUBE ADAPTER ; 1-1/16IN-12 X 1-5/16IN-12 SAE
Part # 6400-12-16-O
BDI # 17205954
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Product Name:
Flared Fitting
FS6400-12-10-O
Description
FS6400-12-10-O O-RING FACE SEAL ADAPTER ; 12MFS-10MORB
Part # FS6400-12-10-O
BDI # 17210392
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Other Features:
3/4 Inch Tube OD
Overall Length - Inch:
1.99
Product Name:
Tube Adapter
Overall Length - Millimeter:
50.546