Page 1 of 6

Next

Compare
N4D1F IDLER

COMPARE

N4D1F IDLER

Description
N4D1F IDLER ; 1" BORE 1-1/16" MAX BW 4-3/8" OD

BROWNING

Part # 1297100

BDI # 327213

Features

Maximum Belt Width - Inch: 1.063
Maximum Belt Width - Millimeter: 27
Bearing Type: Needle Bearing
Face Width - Millimeter: 27
Face Width - Inch: 1.063

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375
Length Thru Bore - Millimeter: 31.75
Other Features: Bearing with Retainer

Price Inventory : In stock
$ 184.71 / each QTY
P4B

COMPARE

P4B

Description
P4B IDLER PULLEY ; FLAT BELT 1" BORE 4-1/2" BW 7" OD

BREWER MACH AND GEAR

Part # P4B

BDI # 21437037

Features

Maximum Belt Width - Inch: 4.5
Maximum Belt Width - Millimeter: 114.3
Bearing Type: Ball Bearing
Face Width - Millimeter: 114.3
Face Width - Inch: 4.5

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 101.6
Other Features: Crowned Face | Used with IS1665 Idler Stub

Price Inventory : In stock
$ 229.04 / each QTY
P3F

COMPARE

P3F

Description
P3F BELT IDLER PULLEY ; 1" BORE 3-1/16" MAX BW 4-1/2" OD

BREWER MACH AND GEAR

Part # P3F

BDI # 21437036

Features

Maximum Belt Width - Inch: 3.063
Maximum Belt Width - Millimeter: 77.8
Bearing Type: Needle Bearing
Face Width - Millimeter: 77.8
Face Width - Inch: 3.063

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 88.9
Other Features: Crowned Face | Used with SO4 Idler Shaft

Price Inventory : In stock
$ 83.31 / each QTY
FA3250

COMPARE

FA3250

Description
FA3250 FLAT BELT IDER PULLEY ; 3.20" OD 1" BORE

FENNER DRIVES

Part # FA3250

BDI # 19305601

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 25.654
Face Width - Inch: 1.01

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 3.2
Length Thru Bore - Millimeter: 12
Other Features: Flat Face | 6203-2DD Insertion Molded Bearing | 13/16 Inch Belt Size

Price Inventory : In stock
$ 12.52 / each QTY
008-10483

COMPARE

008-10483

Description
008-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL

TIMKEN

Part # 008-10483

BDI # 1424046

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.25
Length Thru Bore - Millimeter: 18.288
Other Features: 0.515" Maximum Bore Size | 203KRR5 Bearing

Price Inventory : In stock
$ 63.77 / each QTY