WM25TU
Description
WM25TU THRUST WASHER BEARING ; 28MMX48MMX1.5MM STEEL PTFE
Part # 702410
BDI # 526479
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.89
Inch - Metric:
Metric
Material:
TU
Length Thru Bore - Millimeter:
1.45
Nominal Bore - Millimeter:
28
Length Thru Bore - Inch:
0.057
Nominal Outside Diameter - Millimeter:
48
Other Features:
With Lubrication Hole
FF-411-2
Description
FF-411-2 PLAIN BEARING ; 0.3125"X0.44"X1/2"X9/16"X1/16"
Part # 102029
BDI # 522139
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Flange Outside Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.44
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
7.95
Global Part Number GPN:
491006
AA-2102-3
Description
AA-2102-3 PLAIN BEARING ; 1-15/16" BORE 2-1/8" OD 2" LTB
Part # 101762
BDI # 522037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Global Part Number GPN:
487975
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.625
Global Part Number GPN:
488295
113024.00
Description
113024.00 WASHDOWN MOTOR ; 1/2HP 3450RPM 56 TENV 230/460V
Part # 113024.00
BDI # 554646
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
C-Face