Page 1 of 46

Next

Compare
5018 CHAIN CPLG ASSY

COMPARE

5018 CHAIN CPLG ASSY

Description
5018 CHAIN CPLG ASSY ; ASSEMBLY 50 SIZE OR SERIES COUPLING TYPE

DODGE

Part # 100491

BDI # 251659

Features

Other Features: Components May or May Not Intermix Among Brands | 18 Teeth
Coupling Type: Chain Coupling
Part Type: Chain Assembly

Price Inventory : In stock
$ 22.57 / each QTY
F4B-SCM-108

COMPARE

F4B-SCM-108

Description
F4B-SCM-108; 126188 FLANGED BLK BRG

DODGE

Part # 126188

BDI # 259156

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.663
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN: 551697
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 110.57 / each QTY
2517 X 1-7/8-KW

COMPARE

2517 X 1-7/8-KW

Description
2517 X 1-7/8-KW TL BUSHING ; 1-7/8" BORE 3-3/8" OD 1-3/4" LTB

DODGE

Part # 119122

BDI # 256774

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 47.625
Bore - Inch: 1.875
Other Features: Keyway on ID
Global Part Number GPN: 460036
Bushing Series: 2517

Price Inventory : In stock
$ 29.45 / each QTY
00518ET3E184T-W22

COMPARE

00518ET3E184T-W22

Description
00518ET3E184T-W22 AC MOTOR ; NON-RETURNABLE 5HP FR 184T 460V 60HZ

WEG

Part # 00518ET3E184T-W22

BDI # 959438

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.866
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 585.95 / each QTY
50BTB30

COMPARE

50BTB30

Description
50BTB30 ROLLER CHAIN SPROCKET ; 5/8" P 30T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB30

BDI # 621922

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 5.979
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.321
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32148
Pitch Diameter - Millimeter: 151.87
Mounting Method: Bushed

Price Inventory : In stock
$ 68.49 / each QTY